Beli sound system portable terbaik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    Mulai

    Rp4.199.900

    auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  2. DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.799.900

    DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  3. DreamWave Speaker Tremor (Speaker Bluetooth/Pengeras Suara)
    Mulai

    Rp4.799.900

    DreamWave Speaker Tremor (Speaker Bluetooth/Pengeras Suara)
    Deskripsi:
    TREMORProfessional craftsmanship and performance for the outdoor Audiophile enthusiast.Tremor is an extremely rugged, high performance 50WBluetooth speaker sound system, professionally tuned and crafted for the audiophile. You can rock out with Tremor from sunrise to sundown with its rechargeable 20,800mAh lithium polymer battery. There’s no other Bluetooth speaker that can play louder and longer, with its combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music the way the artist intended. It’s equipped with Bluetooth 4.0 and NFC for easy pairing with your mobile music devices.If one Tremor is simply not enough sound to rock the party, you can connect and pair two Tremors together at once to provide double the sound for the ultimate Hi-Fi experience, whether it’s your backyard or the beach. The rugged construction, IPX5 protection against water/dust/sand/snow and portable design with a sturdy shoulder strap, makes the Tremor the only true outdoor activity speaker sound system able to go anywhere and everywhere with you. This is the only Bluetooth speaker you need to get all of your outdoor parties Rocking’!
    atribut:
    • Battery Life: 20800mAh
    • Dimensions: 180x445x170mm
    • Playtime: Up to 18hours (8 hours at max volume, full bass status)
    • Power: 50W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
  4. DreamWave Speaker Explorer (Sound System)
    Mulai

    Rp2.099.900

    DreamWave Speaker Explorer (Sound System)
    Deskripsi:
    EXPLORERRuggedly designed for the extreme outdoor Audiophile enthusiast.Explorer is a ruggedly designed premium outdoor centric Bluetooth speaker that brings the music to your ears the way the artist intended. It has a powerful 15W output and built-in 6,000mAh lithium polymer battery that plays louder and longer, compared to the competition, with a combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music.If you happen to receive a phone call while climbing Mount Everest it will pause your music to let you take the call, then resume where you left off once you’re done. The rugged construction, IPX5 protection against water/dust/sand/snow, portable design, and a sturdy bicycle handle bar mount with adjustable rubber grip, makes it a true outdoor activity speaker to take your music with you anywhere and everywhere you go. Mount this speaker onto your bike and ready to hit your favorite trails!
    atribut:
    • Battery Life: 6000mAh
    • Dimensions: 80x197x69mm
    • Playtime: Up to 18hours (6 hours at max volume, full bass status)
    • Power: 15W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
  5. CF Audio Sound System Okayo (Speaker)
    Mulai

    Rp6.099.900

    CF Audio Sound System Okayo (Speaker)
    Deskripsi:
    Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
  6. Okayo PA Sound System (Sound System/Pengeras Suara)
    Mulai

    Rp12.999.900

    Okayo PA Sound System (Sound System/Pengeras Suara)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  7. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  8. SONY Sound Bar
    Mulai

    Rp1.999.900

    SONY Sound Bar
    Deskripsi:
    Enjoy your favourite TV shows in enhanced sound quality delivered by a 2 channel sound bar with a Bass Reflex speaker. The S100F’s slim profile design fits easily in your home and sits comfortably within any interiors. - Deep sound with Bass Reflex speaker - Compact, space saving design - Easy TV set up with HDMI ARC - High sound quality from S-Force Front Surround - Music play back with USB and Bluetooth
    atribut:
    • Dimensions (mm): 900x64x88
    • Amplifier Type: S-Master
    • Bluetooth Version: 4.2
    • Bar Speaker: 1
    • Input and output terminals: HDMI(ARC),Optical-audio input,USB type A
    • NFC: No
    • Output Power (W): 120
    • Power Consumption (W): 30
    • SNI License: Yes
    • Sound Effect: Night Mode, Voice Mode
    • Speaker Structure: 2.0ch
  9. DreamWave Speaker Rockstar
    Mulai

    Rp15.999.900

    DreamWave Speaker Rockstar
    Deskripsi:
    ROCKSTAR A Portable system created for both staying in and outdoorRockstar is World 1st Multi-instrument, IPX5 Portable Combo Amp, Mobile App enabled with 2.4G pairing and Bluetooth features. It’s created with Musicians, Audiophiles and music lovers i
    atribut:
    • Battery Life: 2600mAh
    • Dimensions: 430x543x310mm
    • Multiple Instruments: 8 inputs
    • Playtime: 12hours
    • Splashproof: IPX5
    • Wireless Multi-pairing: 2.4G
  10. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  11. DreamWave Speaker Elemental (Speaker Bluetooth/Pengeras Suara)
    Mulai

    Rp3.199.900

    DreamWave Speaker Elemental (Speaker Bluetooth/Pengeras Suara)
    Deskripsi:
    ELEMENTALElemental is a high performance 30W Bluetooth speaker sound system and an ultra-bright 110 lumens LED flashlight capable of projecting up to 400 feet of light distance with SOS flash sequence to assist you in the dark wilderness. Party at the
    atribut:
    • Battery Life: 12000mAh
    • Dimensions: 174x390x130mm
    • Playtime: Up to 14hours (7 hours at max volume, full bass status)
    • Power: 30W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
Daftar Harga sound system portable terbaik Terbaru October 2026
auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)Rp4.199.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)Rp1.799.900
DreamWave Speaker Tremor (Speaker Bluetooth/Pengeras Suara)Rp4.799.900
DreamWave Speaker Explorer (Sound System)Rp2.099.900
CF Audio Sound System Okayo (Speaker)Rp6.099.900
Okayo PA Sound System (Sound System/Pengeras Suara)Rp12.999.900
CF Audio Whole Tone Speaker (Pengeras Suara)Rp8.099.900
SONY Sound BarRp1.999.900
DreamWave Speaker RockstarRp15.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)